Beli Gergaji Multiplek di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Mata Gergaji Bundar Multi Material
    Rating:
    100% of 100
    (2)
    Mulai

    Rp259.900

    BOSCH Mata Gergaji Bundar Multi Material
    Deskripsi:
    Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.
    atribut:
    • Tooth Shape: TCG
    • Cutting Result: Fine Cut
    • Hook Angle (°) (α): -5
  2. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  3. RYU Table Saw
    Mulai

    Rp1.099.900

    RYU Table Saw
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  4. BOSCH Mesin Gergaji Bundar Genggam
    Mulai

    Rp1.799.900

    BOSCH Mesin Gergaji Bundar Genggam
    atribut:
    • K3L License: Yes
  5. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  6. RYU Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

  7. BOSCH Gergaji Potong
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    BOSCH Gergaji Potong
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
    atribut:
    • Hole of Cutting Grinding Disc (mm): 25.4
    • Sound Level (dBA): 113
    • Uncertainty K (dB): 3
  8. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  9. KRISBOW Mesin Gergaji Meja
    Mulai

    Rp9.199.900

    KRISBOW Mesin Gergaji Meja
    atribut:
    • Motor (V/Hz/W): 220/50/2200
    • Circular Saw Size (mm(“)): Ø 300 (12)
    • Circular Saw Bore (mm): Ø 30
    • Circular Saw Speed (rpm): 2800
    • Max. Thickness Workpiece 90° (mm): 85
    • Max. Thickness Workpiece 45° (mm): 60
    • Blade Tilt (°): 45-90
    • Dimensions (mm): 1100x1150x1150
    • Table Height (mm): 800
    • Table Size (mm): 800x550
  10. METABO Table Saw
    Mulai

    Rp20.999.900

    METABO Table Saw
    Deskripsi:
    -Extremely light table saw with trolley function for more mobility on the construction site -Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand -Very compact with folded stand for comfortable transport and space-saving storage -Second working height for working near ground level -Anti-twist tubular frame construction for highest demands on the building site and during installations -Cables and all add-on components for transport can be stored on the casing -Powerful motor with electronic overload protection -Motor brake for quick stop of the saw blade in 3 seconds -Restart protection: prevents unintentional start-up after power supply interruption -Soft start for long service life of motor and drive -Precise parallel guide with double clamping and quick fastening -Precise saw blade inclination via gear guide -Automatic resetting to 0-45 degrees after undercuts -Easy saw blade change with spindle lock -Splitting wedge can be lowered without tools for hidden cuts and transport -Precise, extendable table width extension for extra large working surfaces
    atribut:
    • Rated Input Power (W): 2000
    • Saw Blade Size (mm): 254x30
    • No Load Speed (rpm): 4200
  11. BOSCH Table Saw
    Mulai

    Rp4.399.900

    BOSCH Table Saw
    atribut:
    • Saw Blade Hole Diameter (mm): 30
    • K3L License: Yes
    • Saw Blade Diameter (mm): 254
  12. Makita Mesin Gergaji Meja
    Mulai

    Rp16.999.900

    Makita Mesin Gergaji Meja
    atribut:
    • Continuous Rating Input (W): 1650
    • Max Cutting Capacity 90° (mm): 91(3-9/16\")
    • Max Cutting Capacity 45° (mm): 63(2-1/2\")
    • Blade Diameter (mm): 255(10\")
    • Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
    • Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
    • No Load Speed (rpm): 4600
    • Power Supply Cord (m): 2.5(8.2 ft)
  13. TOTAL Table Saw
    Mulai

    Rp6.399.900

    TOTAL Table Saw
    Deskripsi:
    Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
  14. NRT-PRO Table Saw
    Mulai

    Rp929.900

    NRT-PRO Table Saw
    atribut:
    • Size (inch): 8
    • Power (W): 600.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Table Dimensions (mm): 500x335
    • Revolution Per Minute (rpm): 2950
  15. BOSCH Jigsaw
    Mulai

    Rp1.099.900

    BOSCH Jigsaw
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  16. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  17. Makita Mesin Potong Kayu 7inch
    Mulai

    Rp1.499.900

    Makita Mesin Potong Kayu 7inch
    atribut:
    • Blade Diameter (mm): 185
    • Dimensions (mm): 284x231x243
    • Power Supply Cord (m): 2
    • Carbon Brush No.: 303
    • Double Insulation: Yes
    • Free Blade: 7\"x40 Teeth
    • Max cutting capacity at 45° (mm): 44
    • Maximum Cutting Capacity (mm): 66
    • No Load Speed (rpm): 4900
    • Rate Input Power (W): 1050
  18. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga Gergaji Multiplek Terbaru February 2026
BOSCH Mata Gergaji Bundar Multi MaterialRp259.900
BOSCH Mata Gergaji Bundar Expert untuk KayuRp149.900
RYU Table SawRp1.099.900
BOSCH Mesin Gergaji Bundar GenggamRp1.799.900
DEWALT Table SawRp7.099.900
RYU Mesin Gergaji BundarRp669.900
BOSCH Mesin Gergaji BundarRp1.399.900
BOSCH Gergaji PotongRp2.399.900
Makita Mesin Gergaji BundarRp3.399.900
KRISBOW Mesin Gergaji MejaRp9.199.900

Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)